Shop DYNAREX
See all product information
Create Account
One/Door/One Drawer Nightstand
- Mfr # 12501-GR
- Zoro # G124882589
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Shelf Depth
18 in
Model Name
The Glenshaw Collection
Product Type
Nightstand
Shelf Width
21 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12501-GR
- Zoro #
- G124882589
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Shelf Depth
- 18 in
- Shelf Width
- 21 in
- Overall Height
- 30 in
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Fits Chest Size
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
Details
- Item
- Nightstand
- Model Name
- The Glenshaw Collection
- Product Type
- Nightstand
- Number of Shelves
- 3
- Material
- Laminate, Wood
- Shelf Weight Capacity
- 75 lb
- Color
- Gray
- Features
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
- Shell Material
- Laminate, Wood
- Wire Color
- Gray
Description
One/Door/One Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.