Shop DYNAREX
See all product information
Create Account
Three Drawer Nightstand
- Mfr # 12502-BG
- Zoro # G224882144
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Shelf Weight Capacity
75 lb
Overall Depth
18 in
Distance Between Shelves
1 in
Overall Width
21 in
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12502-BG
- Zoro #
- G224882144
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Overall Height
- 30 in
- Shelf Width
- 21 in
- Shelf Depth
- 18 in
- Fits Chest Size
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Details
- Shelf Weight Capacity
- 75 lb
- Item
- Nightstand
- Distance Between Shelves
- 1 in
- Material
- Laminate, Wood
- Features
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Product Type
- Nightstand
- Number of Shelves
- 3
- Model Name
- The Glenshaw Collection
- Color
- Beige
- Shell Material
- Laminate, Wood
- Wire Color
- Beige
Description
Three Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.