Shop DYNAREX
See all product information
Create Account
Three Drawer Nightstand
- Mfr # 12502-GR
- Zoro # G824882575
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Model Name
The Glenshaw Collection
Overall Height
30 in
Product Type
Nightstand
Features
Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12502-GR
- Zoro #
- G824882575
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 30 in
- Overall Width
- 21 in
- Shelf Depth
- 18 in
- Shelf Width
- 21 in
- Overall Depth
- 18 in
- Fits Chest Size
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Details
- Model Name
- The Glenshaw Collection
- Product Type
- Nightstand
- Features
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Shelf Weight Capacity
- 75 lb
- Color
- Gray
- Material
- Laminate, Wood
- Distance Between Shelves
- 1 in
- Number of Shelves
- 3
- Item
- Nightstand
- Shell Material
- Laminate, Wood
- Wire Color
- Gray
Description
Three Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.