LCS 5 Gallon - Water Based Stripper. Used to Remove Sealers, Stains and Paints. Some Applications f
- Mfr # LCS5g
- Zoro # G823392037
product price:Â
$
188.99
/ea
Key Features
For Use With
Used to remove sealers, stains and paints
Color
Amber
Primary Chemical
Potasium Hydroxide
Coverage
125-250 sq-ft/gal
Cleaner Container Type
Pale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCS5g
- Zoro #
- G823392037
- UPC #
- 647829894627
- Country of Origin
- United States
- For Use With
- Used to remove sealers, stains and paints
- Color
- Amber
- Primary Chemical
- Potasium Hydroxide
- Coverage
- 125-250 sq-ft/gal
- Cleaner Container Type
- Pale
- Removes
- Graffiti, Deck Stains, Multiple Layers of Latexes, Acrylic Latexes, Alkds, Certain Enamels, Oil Based Stains, and Other Resin Coatings
- Fragrance
- Mild Citrus
- Recommended Dilution
- Use Undiluted for Stripping, for Concrete Pads and Stainless Steel Delivery Tankers Use Undiluted - 10:1, for Roofs, Gutters and Siding Use 20:1 - 50:1
Dimensions
- Size
- 5 gal
Description
EaCo Chem LCS - Water Based Stripper LCS is a water based stripper for removing sealers, stains, and paint. The wide range of applications for LCS includes removing graffiti, deck stains, multiple layers of latexes, acrylic latexes, alkyds, certain enamels, oil based stains, and other resin coatings. It can be used to remove petroleum based and food oil stains from concrete dumpster pads at restaurants and from stainless steel delivery tankers. For Use On: Sealers, stains, and paint Use to Remove: Graffiti, deck stains, multiple layers of latexes, acrylic latexes, alkyds, certain enamels, oil based stains, and other resin coatings. It can be used to remove petroleum based and food oil stains from concrete dumpster pads at restaurants and from stainless steel delivery tankers. Product Details: Non-Flammable Citrus Odor At high dilutions, LCS is an all purpose cleaner that creates a notable shine. Coverage rates will vary from 125 - 250 sq. ft. per gallon depending on the surface porosity, texture and severity of staining. Use undiluted (straight) for stripping. - 4:1 may work if coating is substantial worn - Undiluted - 10:1 concrete dumpster pads and stainless steel delivery tankers - 20:1 - 50:1 for roofs, gutters, and siding Pre-Testing: Always test prior to beginning full-scale cleaning operations. Pre-testing will determine suitability and effectiveness on each type of surface and stain designated to be cleaned. Pre-testing will also determine dwell times and number of applications required to achieve desired results. Pre-testing will show any potential or adverse reactions to adjacent surfaces. Allow test areas to thoroughly dry before evaluating final appearance and results Safety Information: Always wear goggles and chemical resistant gloves when handling this product. Read the Safety Data Sheet for additional safety and health hazard information prior to use.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.