Eagle Mfg
Silver Steel Flexible Spout
Mfr # FD25
Zoro # G4917647
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Can Diameter 7/8 in
- Length 12 in
- For Use With Eagle Type II Safety Cans
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-735 VEND PK)
- REED INSTRUMENTS R9450-NIST Carbon Monoxide Monitor with Temperature and Humidity, (R9450-NIST)
- LYLE Admittance Sign, Restricted Area, 14 in. W (U6-1215-RD_14X10)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZC7)
- EAGLE MFG 2 gal Green Galvanized Steel Type I Safety Can Oil (UI20FSG)
- EAGLE MFG 2 1/2 gal Yellow Galvanized Steel Type II Safety Can Diesel (U226SY)
- EAGLE MFG 5 gal Red Steel Type II Safety Can Flammables (U251S)
- EAGLE MFG 5 gal Red Galvanized Steel Type I Safety Can Flammables (UI50S)
- EAGLE MFG 5 gal Silver Stainless Steel Type I Safety Can Flammables (1327)
- EAGLE MFG 1 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI10SY)
- JUSTRITE Silver Steel Flexible Spout (11077)
- Eagle Mfg Safety Cans