Circuit Breaker, BD Series, 20A, 1 Pole, 120V AC, 10kA

  • Mfr # BD2020

  • Zoro # G307449981


product price: $26.22
/ea

Key Features

Series
BD
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD2020
Zoro #
G307449981
UPC #
786676369251
Country of Origin
United States

Dimensions

Width
1.60 in
Depth
3 in
Height
1 in
Max. Wire Size
4 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Wire Size
#14-4 AWG Cu/Al
Frame Size
BR

Details

Item
Circuit Breaker
Series
BD
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA
Features
Rejection Tab Feature
Standards
UL 489
For Use With
Type BR Loadcenters
Special Features
Includes rejection tab feature
Compliances
Federal Specifications Classification W-C375
Circuit Breaker Type
Duplex

Description

Switching duty rating, duplex type breaker requires 1 in per breaker Thermal magnetic 40 deg C breakers have rejection tab feature, allows only 42 circuits in the panel in compliance with NEC article 38415 Interchangeable will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10,000 AIR 1 in per breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.