Zoro Homepage

Flush Push Button, Screw Clamp

  • Mfr # M22-DL-A

  • Zoro # G013326286


product price: $12.99
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Bezel Material
Nylon
Panel Cutout Diameter
22 mm
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-A
Zoro #
G013326286
UPC #
786685546681
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Overall Depth
1.17 in
Overall Height
0.39 in
Overall Width
1.17 in
Manufacturer Warranty Length
1 yr

Details

Item
Flush Push Button
Action
Momentary
Head Material
Advanced Polymer
Bezel Material
Nylon
Series
M22
Lamp Module Type
No Lamp Module Included
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
13, 4X
Number of Operators
1
Operating Temperature - Maximum
158 Degrees F
Head Color
Amber
Resistance Properties
Corrosion Resistant
Push Button Style
Flush
Terminal Connection
Screw Clamp
IP Rating
IP67, IP69K
Operator Illumination
Illuminated
Product Type
Push Button Operators
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Features
Includes Contact Block Mounting Adapter
Operating Temperature - Minimum
-13 Degrees F
Number of Indicator Lights
1
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V
DC Contact Rating
3 A @ 24 V

Description

Flush Push Button, Momentary, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, Features Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.