Zoro Homepage

Flush Push Button, Screw Clamp

  • Mfr # M22-DL-B-230B

  • Zoro # G213326420


product price: $39.79
/ea

Key Features

Action
Momentary
Head Material
Advanced Polymer
Manufacturer Warranty Length
1 yr
Operator Illumination
Illuminated
Series
M22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DL-B-230B
Zoro #
G213326420
UPC #
786689669430
Country of Origin
Germany

Dimensions

Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm

Details

Item
Flush Push Button
Action
Momentary
Head Material
Advanced Polymer
Operator Illumination
Illuminated
Series
M22
Product Type
Push Button Operators
IP Rating
IP67, IP69K
Lamp Voltage - Maximum
264 V AC
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
Head Color
Blue
Lamp Type
LED
Standards
Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660
Terminal Connection
Screw Clamp
Push Button Style
Flush
Number of Operators
1
Lamp Module Type
Full Voltage
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
13, 4X
Features
Direct Opening Action Normally Closed Contacts, Field Convertibility of Operator Status for Pushbuttons and Selector Switches Helps Distributors and Customers Reduce Inventory and Increase Functionality, High Mechanical and Electrical Life Allows for Use in Tough and Challenging Applications, Laser Engraved Pushbuttons, Lenses and Enclosures, Modular Construction Makes Assembly Fast and Simplifies Stocking of Components and Complete Devices, Notched Hole Mounting with Anti-Rotation Tab and Central Nut Mounting on each Operator, Snap-lock Contact Blocks and Light Units for Front or Base Mounting
Bezel Material
Nylon
Number of Indicator Lights
1
DC Contact Rating
3 A @ 24 V
Operator Material
Plastic
AC Contact Rating
6 A @ 240 V

Description

Flush Push Button, Momentary, Head Material Advanced Polymer, Bezel Material Nylon, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, Germanischer Lloyd (GL), IEC-60947, Lloyd's Register, RoHS, UL Listed, VDE 0660

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.