Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50AR16P

  • Zoro # G5232367


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50AR16P
Zoro #
G5232367
UPC #
782113119557
Country of Origin
Mexico

Dimensions

Body Width - Limit Switch
1.54 in
Body Depth - Limit Switch
1.78 in
Depth
2.46"
Actuator Length - Limit Switch
1.54 in
Actuator Length
1.54"
Height
1.09"
Width
1.54"
Body Height - Limit Switch
3.13 in
Cord Length
96 ft
Product Length/Depth
4.62 in
Product Height
2.46 in
Overall Depth
4.62 in
Mounting Hole Diameter
0.2 in
Overall Height
2.46 in
Body Height
3.13 in
Body Depth
1.58 in
Body Width
1.54 in
Manufacturer Warranty Length
1 yr
Overall Width
1.54 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
No Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Operating Temp. Range
14 Degrees to 250 Degrees F
Basic Actuator Style (Limit Switch)
Rotary
Stem Thread - Limit Switch
No Stem
Movement
Rotary
Wiring Entry
1/2 in NPT
Boot Sealed Actuator (Limit Switch)
No
Actuator Location (Limit Switch)
Side
Electrical Connection
8 ft Cable
Actuator Style
Rotary Head, No Lever
Actuator Location
Side
Body Style (Limit Switch)
Standard
Standards
CE, CSA, UL
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Series
E50
Mounting Hole - Limit Switch
(2) 0.20 in dia
Operating Force
3.0 in-lb
Limit Switch Style
Heavy Duty Limit Switch
Amps
10
DC Contact Rating
1 A @ 250 V
NEMA Rating
3, 3S, 4X, 6P
IP Rating
67
AC Contact Rating
10A at 600V
Contact Form
1NC/1NO
Contact Form - Limit Switch
1NC/1NO
Actuator Style (Limit Switch)
Rotary, No Lever
Travel
Operating Travel 5 Degrees , Reset Travel 2 Degrees , Total Travel 90 Degrees
Voltage Rating
600VAC
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Certification
CSA Certified
Body Material
Zinc
Differential Travel
90 Degrees
Weight
2.81 lb
Cable Type
SOOW-A
Certifications
CSA Certified;UL Listed
Contact Configuration
1 NO-1 NC
Enclosure Material
Die cast zinc
Operating Temperature - Max
200 °F
Operating Temperature - Min
10 °F
Maximum AC Current
10A
Environmental Rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Product Name
Eaton E50 NEMA heavy duty plug-in limit switch
Type
Assembly
Actuator
Side rotary, standard spring return
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Maximum DC Current
1A
Pretravel
5 Degrees
Number of Mounting Holes
2
Operating Force - Maximum
5 lbf
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Mounting Style
Surface
Operating Temperature - Maximum
200 Degrees F
Includes Actuator
No Actuator Included
Directional Movement
CCW/CW
Overtravel
90 Degrees
Operating Torque - Maximum
3 in-lb
Lamp Type
No Lamp Module Included
Total Travel
90 Degrees
Operating Force - Minimum
4.5 ozf
Reset Travel
2 Degrees
Operating Torque - Minimum
4.5 in-oz
Operating Temperature - Minimum
10 Degrees F
Mounting Hole Vertical Center to Center Distance
29 mm
Boot Sealed Actuator
No Boot Included
Roller Position
Side
Action
Momentary/Momentary
Mounting Hole Horizontal Center to Center Distance
59 mm
Body Configuration
Plug-In

Description

Plug-In Limit Switch, Actuator Style - Limit Switch No Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.54 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.