Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # E50BS16P

  • Zoro # G5233067


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50BS16P
Zoro #
G5233067
UPC #
782113131399
Country of Origin
Mexico

Dimensions

Depth
2.25"
Actuator Length
1.44"
Height
4.22"
Actuator Length - Limit Switch
1.44 in
Body Depth - Limit Switch
1.78 in
Body Height - Limit Switch
3.13 in
Body Width - Limit Switch
1.54 in
Width
1.54"
Arm Width
0.31 in
Arm Depth
0.32 in
Overall Depth
1.54 in
Body Height
3.13 in
Manufacturer Warranty Length
1 yr
Overall Width
2.25 in
Mounting Hole Diameter
0.2 in
Body Width
1.54 in
Overall Height
1.75 in
Arm Length - Maximum
0.31 in
Body Depth
1.58 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Plunger
Contact Form- Switches
2NC/2NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Standard
Mounting - Limit Switch
Surface
Amps
10
Contact Form
2NC/2NO
AC Contact Rating
10A at 600V
Actuator Location
Side
Actuator Location (Limit Switch)
Side
Boot Sealed Actuator - Limit Switch
No
Boot Sealed Actuator (Limit Switch)
No
Standards
CE, CSA, UL
Series
E50
Voltage Rating
600VAC
IP Rating
67
Travel
Operating Travel 0.065 in, Reset Travel 0.03 in, Total Travel 0.25 in
Limit Switch Style
Heavy Duty Limit Switch
Basic Actuator Style (Limit Switch)
Plunger
NEMA Rating
3, 3S, 4X, 6P
Actuator Style
Plunger
Operating Force
4.0 in-lb
Mounting Hole - Limit Switch
(2) 0.20 in dia
Wiring Entry
1/2 in NPT
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
DC Contact Rating
1 A @ 250 V
Movement
Linear
Stem Thread - Limit Switch
No Stem
Contact Form - Limit Switch
2NC/2NO
Body Style (Limit Switch)
Standard
Mounting Hole Spacing - Limit Switch
2.34 in x 1.16 in
Electrical Connection
8 ft Cable
Operating Temp. Range
14 Degrees to 250 Degrees F
Actuator Style (Limit Switch)
Plunger
Certification
UL Listed
Connection Type
8 ft (2.4 m) cable
Body Material
Zinc
Differential Travel
0.25 in
Arm Material
Metal
Weight
2.1 lb
Body Configuration
Plug-In
Operating Force - Minimum
8 ozf
Mounting Style
Surface
Operating Torque - Minimum
4 in-lb
Reset Travel
0.03 in
Operating Torque - Maximum
18 in-lb
Boot Sealed Actuator
Boot Included
Action
Momentary/Momentary
Pretravel
0.03 in
Number of Mounting Holes
2
Lamp Type
No Lamp Module Included
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Directional Movement
Linear
Operating Force - Maximum
4 lbf
Overtravel
0.25 in
Plunger Adjustability
Fixed
Roller Position
Side
Operating Temperature - Maximum
201 Degrees F
Mounting Hole Vertical Center to Center Distance
29 mm
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
59 mm
Total Travel
0.25 in
Arm Adjustability
Fixed
Operating Temperature - Minimum
14 Degrees F

Description

Plunger Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 2NC/2NO, Actuator Length - Limit Switch 1.44 in, Body Height - Limit Switch 3.13 in, Body Width - Limit Switch 1.54 in, Body Depth - Limit Switch 1.78 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Standard, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.