IEC Magnetic Contactor, 1NC/2NO, 240V AC, 3 P, Reversing, Screw

  • Mfr # XTCR009B21B

  • Zoro # G2964753


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/2NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTCR009B21B
Zoro #
G2964753
UPC #
786685353197
Country of Origin
Romania

Dimensions

Frame Size
B
Product Length/Depth
5.25 in
Overall Depth
5.25 in
Mounting Hole Distance - Height
2.36 in
Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.16 in
Overall Height
5 in
Overall Width
5.75 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/2NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
HP @ 3 Phase - 575V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
Reversing
Yes
Frame / Series / Class / Code
Frame B
HP @ 1 Phase - 230V
1-1/2
Series
XT
Type
Full voltage reversing contactor
IP Rating
IP20
Product Name
Eaton XT IEC contactor
Contact Configuration
2 NO, 2 NO
Amperage Rating
9A
Compliances
CE Marked
Horsepower @ Single Phase - 120V AC
1/2 hp
Maximum Operating Temperature
122 Degrees F
Full Load Current - Inductive
9:00 AM
Frequency
50/60 Hz
Embedded Surge Suppressor
Yes
Full Load Current - Resistive
22 A
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Mounting Style
DIN Rail, Panel
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 240V AC
3 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
5 hp
Contactor Style
IEC
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Minimum Operating Temperature
-13 Degrees F
NEMA Enclosure Rating
No Enclosure

Description

The EATON - IEC Magnetic Contactor is a reversing contactor suitable for use in a variety of industrial and commercial settings. It operates with a coil voltage of 240V AC, and has an amperage rating of 9A for inductive loads and 22A for resistive loads. The contactor features a screw terminal electrical connection, intended to provide reliable electrical connection. With its Frame B size, it is rated for different horsepower based on the phase and voltage level. This product comes without an enclosure but has an IP20 rating indicating protection against solid objects up to 12mm.

Key Features:

  • Reversing action: Enables change in motor direction.
  • Auxiliary Contact Configuration: Includes two normally open (2NO) and one normally closed (1NC) auxiliary contacts.
  • Certifications: Has received certifications from CSA, is UL Listed, and meets EN 60947; IEC 60947 standards.
  • Coil Voltage: Rated for operation at a coil voltage of 240V AC.
  • Horsepower Ratings: Rated for various horsepower levels ranging from half hp @ single phase -120V AC up to seven-and-a-half hp @ three-phase -600V AC.
  • Operating Temperature Range: Rated for operation within temperature ranges between -13 Degrees F to +122 Degrees F.
  • Mounting Style: Versatile mounting options include DIN Rail or Panel mountings.
  • Number of Poles: Contains three poles for electrical circuit control.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.