Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A at 250V AC, Actuator Location: Side

  • Mfr # LSM-11S-RL

  • Zoro # G7082792


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LSM-11S-RL
Zoro #
G7082792
UPC #
786685392288
Country of Origin
Germany

Dimensions

Body Depth - Limit Switch
1.32 in
Body Height - Limit Switch
2.53 in
Actuator Length - Limit Switch
1.06 in
Body Width - Limit Switch
1.22 in
Depth
1.22"
Width
1.32"
Height
3.39"
Actuator Length
1.06"
Roller Width
0.71 in
Arm Width
0.4 in
Product Height
4.34 in
Product Width
1.82 in
Body Width
1.22 in
Body Height
2.53 in
Overall Height
4.34 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in
Overall Width
1.82 in
Roller Diameter
0.7 in
Arm Length - Maximum
1.06 in
Mounting Hole Diameter
0.16 in
Body Depth
1.32 in

Details

Item
Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
6A at 250V
DC Contact Rating - Limit Switch
Not Rated
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Standards
RoHS, UL Listed
Basic Actuator Style (Limit Switch)
Rotary
Series
LS-Titan
Mounting Hole Spacing - Limit Switch
0.87 in
Operating Force
1.77 in-lb
Actuator Location
Side
Movement
Rotary
Boot Sealed Actuator - Limit Switch
No
Actuator Style
Roller Lever Plunger
Actuator Style (Limit Switch)
Rotary, Roller Lever
Boot Sealed Actuator (Limit Switch)
No
Operating Temp. Range
-13 Degrees to 158 Degrees F
Contact Form
1NO/1NC
Contact Form - Limit Switch
1NC/1NO
IP Rating
IP66, IP67
Stem Thread - Limit Switch
No Stem
Body Style (Limit Switch)
Miniature
Electrical Connection
Cage Clamp
DC Contact Rating
3 A @ 24 V
Voltage Rating
250VAC
Amps
6
AC Contact Rating
6 A @ 240 V
Actuator Location (Limit Switch)
Side
Mounting Hole - Limit Switch
(2) 0.16 in dia
Wiring Entry
M20 Thread
Travel
Operating Travel 55 Degrees , Reset Travel 5 Degrees , Total Travel 65 Degrees
Limit Switch Style
General Purpose Limit Switch
NEMA Rating
3, 3S, 4X, 6P
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
Arm Material
Metal
Differential Travel
65 Degrees
Body Material
Zinc
Connection Type
Cage clamps
Roller Material
Nylon
Certification
UL Listed
Weight
.425 lb
Contact Configuration
1 NO-1 NC, snap action, positive opening
Contact Rating
6A at 240Vac, 3A at 24Vdc
Switch Type
Side rotary
Maximum AC Current
6A
Environmental Rating
IP66, IP67
Enclosure Material
Die cast zinc
Maximum DC Current
3A
Product Name
Eaton LS-Titan miniature DIN limit switch
Operating Temperature - Max
158 °F
Type
LS-Titan
Operating Temperature - Min
-13 °F
Operating Temperature - Maximum
158 Degrees F
Number of Mounting Holes
2
Operating Torque - Maximum
1.77 in-lb
Reset Travel
5 Degrees
Arm Adjustability
Fixed
Includes Actuator
Actuator Included
Mounting Hole Horizontal Center to Center Distance
22 mm
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
8 N
Mounting Hole Vertical Center to Center Distance
43 mm
Pretravel
55 Degrees
Roller Adjustability
Fixed
Body Configuration
Plug-In
Plunger Adjustability
Fixed
Mounting Style
Surface
Lamp Type
No Lamp Module Included
Operating Force - Minimum
1 N
Action
Momentary/Momentary
NEMA Enclosure Rating
3, 3S, 4X, 6P
Roller Position
Side
Total Travel
65 Degrees
Operating Temperature - Minimum
-13 Degrees F
Directional Movement
CCW/CW

Description

Roller Lever Plunger Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 6A @ 250V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.06 in, Body Height - Limit Switch 2.53 in, Body Width - Limit Switch 1.22 in, Body Depth - Limit Switch 1.32 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 3S, 4X, 6P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.