Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MagContactor, NonReversing, 110-120VAC

  • Mfr # XTSE009BE23A

  • Zoro # G010042516


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Standards
CSA, UL Listed
Auxiliary Contact Form
2NO/3NC
Series
XT
Horsepower @ Three Phase - 208V AC
3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTSE009BE23A
Zoro #
G010042516
UPC #
786689042943
Country of Origin
Germany

Dimensions

Overall Height
1.9 in
Overall Depth
5.5 in
Overall Width
3.1 in
Frame Size
BE
Product Width
7.87 cm
Product Length/Depth
13.97 cm
Product Height
4.83 cm

Details

Item
Magnetic Contactor
Number of Poles
3
Standards
CSA, UL Listed
Auxiliary Contact Form
2NO/3NC
Series
XT
Horsepower @ Three Phase - 208V AC
3 hp
Number of Auxillary Contacts
5
Number of Normally Open Main Contacts
2
Contactor Style
IEC
Frequency
50/60 Hz
Mounting Style
Bolt-on, Panel Mount, DIN Rail
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Clamp Terminals
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Three Phase - 480V AC
5 hp
Coil Voltage
110-120V AC
Full Load Current - Resistive
9 A
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Full Load Current - Inductive
9 A
Embedded Surge Suppressor
No
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
3 hp
Number of Normally Closed Main Contacts
3
Maximum Voltage Rating
600V AC
Phase
Three
Horsepower @ Single Phase - 240V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Rated Operational Current
200-600 V
Frame
FVNR
Product Name
Eaton XT IEC contactor
Frequency Rating
50-60 Hz
Amperage Rating
9A
Certifications
UL Listed; CSA Certified
Hp Rating - Max
3, 3, 5, 7.5 hp (3PH @200/208,230/240,460/480,575/600 V)
Contact Configuration
2 NO, 3 NC

Description

Magnetic Contactor, Auxiliary Contact Form 2NO/3NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110-120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 9 A, Reversing Capability Non-Reversing, Overall Height 1.9 in, Overall Width 3.1 in, Auxiliary Contact Module Capacity Not Applicable, Terminal Connection Type Screw Clamp Terminals, Frame Size BE, Mounting Style Bolt-on, Panel Mount, DIN Rail, Series XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.