Shop EATON
See all product information
Create Account
Miniature Circuit Breakers (MCBs) BAB 3P 40A 240V 50/60Hz 3Ph
- Mfr # BAB3040HS
- Zoro # G614236304
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
240V AC
Amps
40 A
Standards
UL 489, CSA
Series
BAB
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAB3040HS
- Zoro #
- G614236304
- UPC #
- 78667950966
- Country of Origin
- Dominican Republic
- AC Voltage Rating
- 240V AC
- Amps
- 40 A
- Standards
- UL 489, CSA
- Series
- BAB
- Number of Poles
- 3
- Circuit Breaker Type
- Thermal Magnetic
- Terminal Connection
- Extended Tang Line Terminal, Box Lug Load Terminal
Description
240 VAC, 40 A, 10 kA, 3-Pole, Extended Tang Line/Box Lug Load Terminal, Bolt-On Mount, Shunt Trip, Thermal Magnetic, Miniature
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.