Zoro Homepage

Miniature LED Bulb, 6 to 12V, Blue

  • Mfr # E22LED612BN

  • Zoro # G5218342


product price: $39.19
/ea

Key Features

Voltage
6 to 12V AC/DC
Lighting Technology
LED
Lumens
6
Bulb Primary Application
Push Buttons
Light Appearance
No Rated Color Temp, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22LED612BN
Zoro #
G5218342
UPC #
786680126420
Country of Origin
Dominican Republic

Dimensions

Product Length/Depth
.1 in
Product Height
.1 in
Product Width
.1 in

Description

Miniature LED Bulb, Bulb Shape T3-1/4, Bulb Base Type Miniature Bayonet (BA9s), 6-12 Voltage, Push Buttons, Bulb Type Miniature, Light Appearance No Rated Color Temp, Blue, Average Bulb Life 25,000 hr., 6 Lumens, Light Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.