Molded Case Circuit Breaker, HMCP Series, 30A, 3 Pole, 600V AC, 65kA at 600V AC

  • Mfr # HMCPE030H1C
  • Zoro # G3730329
product price: 
$
868.99
/ea
Free Shipping & Returns

Key Features

Series
HMCP
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HMCPE030H1C
Zoro #
G3730329
UPC #
786679113660
Country of Origin
Dominican Republic
Item
Molded Case Circuit Breaker
Series
HMCP
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
65kA at 600V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Low Amp Trip Setting
3.9 A
Standards
CSA Certified, IEC Rated, UL Listed
High Amp Trip Setting
26 A
For Use With
Eaton Motor Starters, Rockwell Motor Starters
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
158 Degrees F
Certifications
UL Listed;CSA Certified
Magnetic Trip Range
90-300 A
Terminal Material
Non-aluminum
Compatible Product Type
Eaton Motor Starters, Rockwell Motor Starters

Dimensions

Frame Size
125A/EG
Width
3 in
Depth
2.99 in
Height
5.5 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 600V AC, For Use With Eaton Motor Starters, Rockwell Motor Starters, Series HMCP, High Amp Trip Setting 26 A, Low Amp Trip Setting 3.9 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/EG, Circuit Breaker Mounting Style Free Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.