NEMA Combination Starter, 135 A

  • Mfr # ECN2442CAH-R63/F
  • Zoro # G425073976
product price: 
$
11,905.99
/ea
Free Shipping & Returns

Key Features

Short Circuit Protection
Circuit Breaker
Includes Pilot Light
No
Coil Voltage
440/460V AC
Overall Width
22 in
Terminal Connection Type
Screw Terminals
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2442CAH-R63/F
Zoro #
G425073976
UPC #
786685455044
Country of Origin
Mexico
Short Circuit Protection
Circuit Breaker
Includes Pilot Light
No
Coil Voltage
440/460V AC
Item
NEMA Combination Starter
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Maximum Overload Relay Current Setting
140 A
Mounting Postion
Horizontal, Vertical
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Resistance Properties
Impact Resistant, Temperature Resistant
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Overload Protection Type
Electronic
Horsepower @ Three Phase - 480V AC
100 hp
Reversing Capability
Non-Reversing
Includes Auxiliary Contacts
Yes
Number of Terminals
3
Number of Poles
3
Phase
Three
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
50 hp
Operator
None
Series
Freedom
Includes
Circuit Breaker with Control Power Transformer
Starter Style
NEMA
IP Rating
IP20
Auxiliary Contact Form
1NO/1NC
Horsepower @ Three Phase - 600V AC
100 hp
Current AC
135 A
Number of Auxillary Contacts
2
Minimum Overload Relay Current Setting
28 A
Includes Control Transformer
Yes
Mounting Style
Through Panel
NEMA Enclosure Rating
3R
Horsepower @ Three Phase - 208V AC
40 hp

Dimensions

Overall Width
22 in
Overall Depth
34 in
Overall Height
13 in
NEMA Size
4

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 135 A, Horsepower @ Three Phase - 600V AC 100 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 4, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 40 hp

Restrictions

Hazardous material

Ratings & reviews