NEMA Combination Starter, 18 A

  • Mfr # ECN2201AAD-R63/C
  • Zoro # G025073987
product price: 
$
2,025.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Current AC
18 A
Auxiliary Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
1 hp
Coil Voltage
110/120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2201AAD-R63/C
Zoro #
G025073987
UPC #
786685927039
Country of Origin
Mexico
Item
NEMA Combination Starter
Reversing Capability
Non-Reversing
Current AC
18 A
Auxiliary Contact Form
1NO/1NC
Horsepower @ Single Phase - 120V AC
1 hp
Coil Voltage
110/120V AC
Maximum Voltage Rating
600V AC
IP Rating
IP20
Maximum Overload Relay Current Setting
20 A
Includes Pilot Light
No
Horsepower @ Three Phase - 240V AC
3 hp
Number of Terminals
3
Number of Poles
3
Includes Control Transformer
No
Overload Protection Type
Electronic
Series
Freedom
Terminal Connection Type
Screw Terminals
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Mounting Style
Through Panel
Minimum Overload Relay Current Setting
4 A
Frequency
50/60 Hz
Number of Auxillary Contacts
2
Phase
Three
Mounting Postion
Horizontal, Vertical
Includes
Circuit Breaker
Horsepower @ Three Phase - 208V AC
3 hp
Starter Style
NEMA
Operator
None
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
5 hp
Short Circuit Protection
Circuit Breaker
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Resistance Properties
Impact Resistant, Temperature Resistant

Dimensions

Overall Height
23.06 in
NEMA Size
0
Overall Width
15.5 in
Overall Depth
6.66 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 18 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 0, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews