Shop EATON

NEMA Combination Starter, 45 A

  • Mfr # ECN2221AAW-R63/D
  • Zoro # G925073803

product price: 
$
2,934.99
/ea
Free Shipping & Returns

Key Features

Current AC
45 A
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Postion
Horizontal, Vertical
Phase
Three
Minimum Overload Relay Current Setting
9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2221AAW-R63/D
Zoro #
G925073803
UPC #
786689018740
Country of Origin
Mexico
Current AC
45 A
Horsepower @ Three Phase - 208V AC
10 hp
Mounting Postion
Horizontal, Vertical
Phase
Three
Minimum Overload Relay Current Setting
9 A
Horsepower @ Single Phase - 240V AC
5 hp
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
IP Rating
IP20
Mounting Style
Through Panel
Number of Terminals
3
Number of Poles
3
Includes Control Transformer
No
Includes Auxiliary Contacts
Yes
Includes
Circuit Breaker
Horsepower @ Three Phase - 480V AC
25 hp
Short Circuit Protection
Circuit Breaker
Coil Voltage
110/120V AC
Number of Auxillary Contacts
2
Starter Style
NEMA
Horsepower @ Single Phase - 120V AC
3 hp
NEMA Enclosure Rating
1
Maximum Voltage Rating
600V AC
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 240V AC
15 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Series
Freedom
Operator
None
Item
NEMA Combination Starter
Auxiliary Contact Form
1NO/1NC
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
25 hp
Overload Protection Type
Electronic
Maximum Overload Relay Current Setting
45 A
Terminal Connection Type
Screw Terminals
Includes Pilot Light
No

Dimensions

Overall Height
6.66 in
NEMA Size
2
Overall Depth
28.98 in
Overall Width
10.5 in

Description

NEMA Combination Starter, Coil Voltage 110/120V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 1, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer No, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp, Control Transformer Voltage Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.