NEMA Combination Starter, 27 A

  • Mfr # ECN2412CAD-R63/C
  • Zoro # G225073879
product price: 
$
2,872.99
/ea
Free Shipping & Returns

Key Features

Frequency
50/60 Hz
Starter Style
NEMA
Operator
None
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Current AC
27 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ECN2412CAD-R63/C
Zoro #
G225073879
UPC #
786685454801
Country of Origin
Mexico
Frequency
50/60 Hz
Starter Style
NEMA
Operator
None
Control Transformer Voltage
120V AC Secondary, 480V AC Primary
Current AC
27 A
Horsepower @ Single Phase - 120V AC
2 hp
Includes
Circuit Breaker with Control Power Transformer
Number of Terminals
3
Number of Poles
3
Standards
ABS Type Approved, BS, CSA Certified, IEC 947 Type 2, OSHPD Certified OSP-0015-10, UL Listed, VDE
Horsepower @ Three Phase - 480V AC
5 hp
Includes Pilot Light
No
Mounting Style
Through Panel
NEMA Enclosure Rating
3R
Maximum Voltage Rating
600V AC
Mounting Postion
Horizontal, Vertical
Reversing Capability
Non-Reversing
Overload Protection Type
Electronic
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 240V AC
3 hp
Minimum Overload Relay Current Setting
4 A
Number of Auxillary Contacts
2
Item
NEMA Combination Starter
Short Circuit Protection
Circuit Breaker
Series
Freedom
Maximum Overload Relay Current Setting
20 A
Includes Control Transformer
Yes
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 600V AC
5 hp
Phase
Three
Resistance Properties
Impact Resistant, Temperature Resistant
Coil Voltage
440/460V AC
Auxiliary Contact Form
1NO/1NC
IP Rating
IP20
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
3 hp

Dimensions

NEMA Size
1
Overall Depth
30.6 in
Overall Width
12.1 in
Overall Height
11 in

Description

NEMA Combination Starter, Coil Voltage 440/460V AC, Current AC 27 A, Horsepower @ Three Phase - 600V AC 5 hp, Maximum Voltage Rating 600V AC, NEMA Enclosure Rating 3R, NEMA Size 1, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 3 hp

Restrictions

Hazardous material

Ratings & reviews