Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NEMA Magnetic Motor Starter, Reversing, 1NO, 208V AC, 3 P

  • Mfr # AN59BN0E5E1P6

  • Zoro # G3682131


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59BN0E5E1P6
Zoro #
G3682131
UPC #
786685413327
Country of Origin
Dominican Republic

Dimensions

Height
5.5 in
NEMA Size
0
Width
9.25 in
Depth
6.19 in
Product Height
17.81 in
Product Width
7 in
Product Length/Depth
8.08 in
Nema Frame Size
NEMA Size 0
Frame Size
S0
Overall Height
17.81 in
Overall Width
7 in
Overall Depth
8.08 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
Overload Relay Amp Setting
0.33 to 1.65A
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 208V
3 hp
Coil Volts
208V AC
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Action
Reversing
HP @ 3 Phase - 480V
5 hp
Amps AC
18
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
3 hp
Hz
50/60
Starter Type
NEMA Style
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 230V
2 hp
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Weight
3.64 lb
Type
Starter
Relay
C440 electronic
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Mounting
Horizontal
Amperage Rating
18 A
Product Name
Eaton Freedom NEMA motor control starter
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
2 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 208V AC
3 hp
Phase
Three
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp
Overload Protection Type
Electronic
Maximum Voltage Rating
600V AC
Minimum Overload Relay Current Setting
0.33 A
Horsepower @ Three Phase - 600V AC
5 hp
Horsepower @ Three Phase - 480V AC
5 hp
Current AC
18 A
Starter Style
NEMA
Auxiliary Contact Module Capacity
6
Operator
None
Series
Freedom
Maximum Overload Relay Current Setting
1.65 A
Mounting Style
Surface
Frequency
60 Hz
Mounting Postion
Horizontal
Trip Class
10A/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.65 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.33 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.