Zoro Homepage

NEMA Magnetic Motor Starter, Reversing, 1NO, 24V AC, 3 P

  • Mfr # AN59DN0T5E045

  • Zoro # G3635012


product price: $1,426.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN59DN0T5E045
Zoro #
G3635012
UPC #
786685413709
Country of Origin
Dominican Republic

Dimensions

Height
7.87 in
Depth
7.38 in
NEMA Size
1
Width
9.25 in
Product Width
6.7 in
Nema Frame Size
NEMA Size 1
Product Length/Depth
4.98 in
Product Height
7.1 in
Overall Width
6.7 in
Frame Size
S1
Overall Height
7.1 in
Overall Depth
4.98 in

Details

Item
NEMA Magnetic Motor Starter
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Standards
CE, CSA, UL Listed
HP @ 1 Phase - 230V
3 hp
Starter Type
NEMA Style
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 1 Phase - 120V
2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 480V
10 hp
Hz
50/60
HP @ 3 Phase - 208V
7 1/2 hp
Features
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Amps AC
27
Includes
Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Enclosure NEMA Rating
No Enclosure
Coil Volts
24V AC
Action
Reversing
Overload Relay Amp Setting
9 to 45A
Enclosure Type
Open
Weight
10.36 lb
Type
Starter
Amperage Rating
27 A
Relay
C440 electronic
Mounting
Horizontal
Certifications
UL;CSA;CE;NEMA
Special Features
With C440 EOLR standard feature set, SEL reset, SEL class (10a, 10, 20, 30)
Overload Relay
C440 electronic
Product Name
Eaton Freedom NEMA motor control starter
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
6
Starter Style
NEMA
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
10 hp
Operator
None
Phase
Three
Mounting Style
Surface
Current AC
27 A
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Overload Relay Current Setting
9 A
Mounting Postion
Horizontal
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Series
Freedom
Horsepower @ Single Phase - 240V AC
3 hp
Maximum Voltage Rating
600V AC
Maximum Overload Relay Current Setting
45 A
Trip Class
10A/10/20/30

Description

NEMA Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 45 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 9 A, Trip Class 10A/10/20/30, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Surface, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Reversing, Maximum Voltage Rating 600V AC, Coil Voltage 24V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.