Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diffuse Photoelectric Sensor, Dual Key Micro Connector, Right Angle, Rectangular, Dark On, NPN

  • Mfr # E65-SMPP050-GDD

  • Zoro # G3435187


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Width
1.29"
Depth
1.63"
Operating Frequency
31 Hz
Sensing Method
Diffuse
Length - Cylindrical Photoelectric Sensor
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E65-SMPP050-GDD
Zoro #
G3435187
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.29"
Depth
1.63"
Length - Cylindrical Photoelectric Sensor
55 mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Diameter
18mm
Min. Object Size
Adjustable By Changing Gain
Length
2.17"
Overall Height
33 mm
Product Width
1.63 in
Product Height
1.29 in
Product Length/Depth
2.17 in
Overall Diameter
18 mm
Sensor Diameter
18 mm
Overall Width
41 mm
Overall Depth
55 mm

Details

Item
Photoelectric Sensor
Operating Frequency
31 Hz
Sensing Method
Diffuse
Standards
CE, cUL Listed, UL Listed
Max. Load Current
200 mA
Power Requirement
18 to 264VAC/18 to 50VDC
Features
Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Electrical Connection
Dual Key Micro Connector
IP Rating
IP68, IP69K
Response Time (ms)
16
Max. Sensing Distance
50mm
Power Requirement - Cylindrical Photoelectric Sensor
18 to 264V AC/18 to 50V DC
Body Material
Resin
Operating Temp. Range
-25 Degrees to 55 Degrees C
Response Time
16 msec
Light Source
Red LED
Max. Sensing Distance - Cylindrical Photoelectric Sensor
50 mm
Contact configuration
AC: L1 switched
Contact Rating
200 mA DC NPN / 200 mA AC 3 - Wire
Input voltage
18-264 Vac, 18-50 Vdc
LED indicator
Power on: green
Cable type
Polyvinyl Chloride (PVC)
Maximum AC current
200 mA
Compliances
CE Marked
Switch type
Photoelectric
Maximum DC current
200 mA
Enclosure Material
Body: cycoloy
Sensing Distance - Minimum
10 mm
Series
E65 SM
NEMA Enclosure Rating
1, 12, 13, 3, 4, 4X, 6, 6P
Style
Rectangular
Orientation
Right Angle
Load Current - Maximum
200 mA
Electrical Installation Type
Direct Connector
DC Voltage Rating
18-50V DC
Emitted Sensor Light
Red Light
Output Circuit Type
NPN
Operating Mode
Dark On
Number of Pins
4
Switching Frequency
31 Hz
Operating Temperature - Maximum
131 Degrees F
Operating Temperature - Minimum
-13 Degrees F
AC Voltage Rating
18-264V AC
Sensing Distance - Maximum
50 mm
Includes Indicator Lights
Indicator Lights Included

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 18 to 264V AC/18 to 50V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin Micro Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.