Zoro Homepage

SafetyMonitoringRelay, In24VAC/DC, 16Pin

  • Mfr # ESR5-NZ-21-24VAC-DC

  • Zoro # G805748036


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Input or Control Voltage
24 V AC/DC
AC Contact Rating - Relay
4.0 A@240 VAC
DC Contact Rating - Relay
4.0 A@24 VDC
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(2) NO and (1) NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESR5-NZ-21-24VAC-DC
Zoro #
G805748036
UPC #
-
Country of Origin
Germany

Dimensions

Body Depth - Relay
5 in
Body Height - Relay
2 in
Body Width - Relay
4.5 in
Body Depth
5 in
Overall Depth
2 in
Body Width
4.5 in
Body Height
2 in
Stripping Length (Main Cable)
7 mm
Product Width
22.5 mm
Product Length/Depth
114.5 mm
Mounting Width
22.5 mm
Screwdriver Size
0.6 x 3.5 mm, Terminal screws; 2, Terminal screw, Pozidriv screwdriver
Product Height
99 mm

Description

Safety Monitoring Relay, Electrical Connection Screw Terminal, Terminal Block Removable, IP Rating IP20, Input Voltage 24V AC/DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 16, Output Switch Configuration (1) NC, (2) NO, Response Time 50 msec, Standards CE Certified, CSA Certified, IEC Rated, UL Listed, Contact Rating (AC) 4 A @ 24V, Contact Rating (DC) 4 A @ 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.