Zoro Homepage

Snap Action Switch, Aluminum, Metal

  • Mfr # E47BLS05

  • Zoro # G713321796


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Actuator Style
Plunger
Manufacturer Warranty Length
1 yr
Contact Form
SPDT
Electrical Connection
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BLS05
Zoro #
G713321796
UPC #
782113771151
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
1 yr
Overall Height
2.55 in
Overall Width
1 in
Overall Depth
3.39 in
Roller Width
0.48 in

Details

Item
Snap Action Switch
Body Material
Aluminum
Actuator Style
Plunger
Contact Form
SPDT
Electrical Connection
Screw Terminals
Includes
Plunger Actuator
Operating Force - Maximum
28.22 ozf
Standards
CSA, UL Listed
DC Contact Rating
6 A @ 30 V
Pretravel
0.016 in
Release Force
8.82 ozf
Operating Temperature - Maximum
176 Degrees F
AC Contact Rating
15 A @ 250 V
Operating Temperature - Minimum
-13 Degrees F
Series
E47
Center Mounting Hole Distance
1 in
Operating Force - Minimum
0.35 ozf
Roller Adjustability
Fixed
Overtravel
0.217 in
Roller Material
Metal
Roller Position
Top
Differential Travel - Maximum
0.002 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.