Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Action Switch, Aluminum, Metal

  • Mfr # E47BLS08

  • Zoro # G413321805


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Series
E47
Overall Width
1 in
Overall Depth
3.39 in
Release Force
17.64 ozf
Electrical Connection
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E47BLS08
Zoro #
G413321805
UPC #
782113771144
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
1 in
Overall Depth
3.39 in
Overall Height
3.01 in
Manufacturer Warranty Length
1 yr
Roller Width
0.5 in

Details

Item
Snap Action Switch
Series
E47
Release Force
17.64 ozf
Electrical Connection
Screw Terminals
AC Contact Rating
15 A @ 250 V
Operating Force - Minimum
0.35 ozf
Contact Form
SPDT
Includes
Booted Roller Plunger
Operating Temperature - Maximum
176 Degrees F
Body Material
Aluminum
DC Contact Rating
6 A @ 30 V
Operating Force - Maximum
28.22 ozf
Center Mounting Hole Distance
1 in
Standards
CSA, UL Listed
Pretravel
0.016 in
Actuator Style
Roller Plunger
Operating Temperature - Minimum
-13 Degrees F
Roller Material
Metal
Overtravel
0.138 in
Roller Adjustability
Fixed
Roller Position
Top
Differential Travel - Maximum
0.005 in

Description

Snap Action Switch, Series E47

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.