TRIPP LITE SERIES 100G MULTIMODE 50/125 OM4 FIBER OPTIC CABLE (12F MPO/MPO
- Mfr # N845B-02M-12TAA
- Zoro # G221702704
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Fiber Count
12
Cable Length
6.56 ft
Mode
Multi Mode
End 2 Connection Type
MPO Network
Jacket Type
OFNP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N845B-02M-12TAA
- Zoro #
- G221702704
- UPC #
- 37332292179
- Country of Origin
- Taiwan, Province of China
- Fiber Count
- 12
- Mode
- Multi Mode
- End 2 Connection Type
- MPO Network
- Jacket Type
- OFNP
- Color
- Black
- End 1 Connection Type
- MPO Network
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Features
- Fire Resistant
- Jacket Color
- Aqua
- For Use With
- Network Device
Dimensions
- Cable Length
- 6.56 ft
Description
-PC F/F), TYPE-B POLARITY, OFNP, AQUA, 2 M (6.6 FT.), TAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.