Shop EATON
See all product information
Create Account
Tripp Lite Series Duplex Singlemode 9/125 Fiber Patch Cable LC/LC, 50 m 164 ft.
- Mfr # N370-50M
- Zoro # G416429539
product price:Â
$
64.29
/ea
Key Features
Core Dimension
9 µm
Cable Length
164 ft
Features
Zip Cord
End 2 Connection Type
LC Network - Male
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N370-50M
- Zoro #
- G416429539
- UPC #
- 37332140395
- Country of Origin
- Viet Nam
- Features
- Zip Cord
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Jacket Color
- Yellow
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 164 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.