Shop EATON
See all product information
Create Account
Tripp Lite Series Industrial Cat5e/Cat6 STP Ethernet Cable - RJ45 M/M, CMX Outdoor, IP68, 26
- Mfr # N206-PC23-IND
- Zoro # G016428055
product price:Â
$
34.15
/ea
Key Features
Performance Category
Category 5e/Category 6
End 1 Connection Type
RJ-45
End 2 Gender
Male
End 2 Connection Type
RJ-45
Cable Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N206-PC23-IND
- Zoro #
- G016428055
- UPC #
- 37332206404
- Country of Origin
- Taiwan, Province of China
- Performance Category
- Category 5e/Category 6
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 2 Connection Type
- RJ-45
- Cable Jacket Color
- Black
- End 1 Gender
- Male
- NEC Article and Type
- CMX
Dimensions
- Wire Size
- 26 AWG
- Cable Length
- 23 ft
Description
Tripp Lite Series Industrial Cat5e/Cat6 STP Ethernet Cable - RJ45 M/M, CMX Outdoor, IP68, 26 AWG, TAA, 23 ft. 7.01 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.