Zoro Homepage

Variable Frequency Drive, 15 HP, 380-480V

  • Mfr # DC1-34024NB-A20CE1

  • Zoro # G0277326


product price: $1,505.99
/ea
Free Shipping & Returns

Key Features

Max. HP
15 hp
Input Voltage
480V AC
Output Voltage
480V AC
Input Phase AC
Three
Enclosure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1-34024NB-A20CE1
Zoro #
G0277326
UPC #
786685900964
Country of Origin
United Kingdom

Dimensions

Width
5.16 in
Height
10.75 in
Depth
6.89 in
Overall Width
6 1/4 in
Overall Depth
13 in
Overall Height
9 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 15 hp, Maximum Output Current 24 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0 to 500 Hz, Enclosure Rating NEMA 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.