Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34061FN-C21C
  • Zoro # G806439179

product price: 
$
7,392.99
/ea
Free Shipping & Returns

Key Features

Overall Width
8 in
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz (standard)
Brake Chopper Included
No
Output Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DH1-34061FN-C21C
Zoro #
G806439179
UPC #
786689046439
Country of Origin
Dominican Republic
Adjustable Acceleration Time
0.1 to 3,000 sec
Output Frequency Range
0 to 400 Hz (standard)
Brake Chopper Included
No
Output Phase AC
Three
Input Phase AC
Three
Series
PowerXL DH1
Input Voltage Range
380 to 500V AC
Output Type
Analog, Digital
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Torque Application
Constant Torque, Variable Torque
Enclosure
Open
Enclosure Rating
IP21
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Adjustable Deceleration Time
0.1 to 3,000 sec
Display Type
LCD
With Line Contactor / No Line Contactor
No Line Contactor
Control Method
Keypad
Input Voltage
480V AC
Maximum Output Power
40 hp
Maximum Output Current
61 A
Output Voltage
380-500V AC
Control Type
Built-In Keypad
With Bypass / No Bypass
With Bypass
Input Frequency
60/50 Hz
Start/Stop Control
Automatic, Manual, Programmable
Input Type
Analog, Digital
Dynamic Braking
Yes
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Item
Variable Frequency Drives
Number of Inputs
(8) Digital In, (2) Analog In
Color
White
Application
HVAC AC Drive
Ethernet Port Included
No
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Style
HVAC Compact AC Drive
Output Voltage Range
380 to 500V AC
Form Factor
0.01 Hz Resolution
Output Frequency - Maximum
0 Hz
IP Rating
IP21
Line Contactor Design
No Line Contactor
Output Phase
Three
Output Current - Maximum
61 A
Number of Outputs - Digital
1
Includes Ethernet Port
No
Bypass Design
With Bypass
Number of Outputs - Analog
2
Output Frequency - Minimum
400 Hz
Output Horsepower
40 hp
Input Phase
Three
Includes Brake Chopper
No
Product Type
Variable Frequency Drive
Number of Outputs - Relay
3
Number of Inputs - Digital
8
Number of Inputs - Analog
2
Wire Color
White
Container Type
HVAC Compact AC Drive
Sensor Body Style
HVAC Compact AC Drive

Dimensions

Overall Width
8 in
Overall Depth
22 in
Overall Height
10 1/2 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 61 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.