Shop ECCO

Strobe Light, LED, 12-24V DC, Variable FPM, Bracket

  • Mfr # ED9040W
  • Zoro # G2830074

product price: 
$
99.19
/ea

Key Features

Lighting Technology
LED
Lamp Type
LED
Voltage
12V DC to 24V DC
Power Source
Corded
Height
1 5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ED9040W
Zoro #
G2830074
UPC #
758379080665
Country of Origin
Taiwan, Province of China
Item
Strobe Light
Lighting Technology
LED
Lamp Type
LED
Voltage
12V DC to 24V DC
Power Source
Corded
Lamp Life
80,000 hr
Lens Material
Polycarbonate
Flashes per Minute
Variable
Housing Material
Polycarbonate
Standards
AMECA, R10
Base Material
Polycarbonate
Number of LEDs
6
Watts
15.1 W
Mounting
Bracket
Wiring Connection - Vehicle Lighting
Hardwired
Includes
Mounting Hardware
Current Drawn
1.2 A
Number of Flash Patterns - Vehicle Lighting
29
SAE Class Rating
SAE J595 Class 1
Manufacturer Warranty
5 yr
Mount Style
Surface
IP Rating
IP67
Electrical Connection
Blunt Cut Wires
Maximum Operating Temperature
122 Degrees F
Lens Color
Clear
Mount Type
Bolt
Light Type
Perimeter Flashing Warning Light
Installation Type
Permanent
Light Pattern
Flashing
Shape
Rectangular
Wire Exit
Bottom
Series
ED9040
Number of Flash Patterns
29
Installation Location
Grille
Current
1.2 A
Compatible Vehicle Type
Universal
Light Color
White
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
Number of Bulbs
6
Minimum Operating Temperature
-22 Degrees F
Light Modes
Flashing
Number of Lamp Heads
1
Operating Voltage
12-24V DC
Wattage
15.1 W
Number of Heads
1
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Height
1 5/16 in
Length
1 5/16 in
Width
1 13/32 in
Manufacturers Warranty Length
5 yr.
Depth
1 3/8 in
Overall Height
1 5/16 in
Overall Depth
1 3/8 in
Overall Length
1 5/16 in
Wire Rope Length
1 5/16 in

Description

Strobe Light, Light Type Perimeter Flashing Warning Light, Light Color White, Wattage 15.1 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V DC, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, Compatible Vehicle Type Universal, Number of Heads 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.