
Deli Container Cup with Lid, Clear Plastic, 16oz, 500PK
Mfr # 804532
Zoro # G622905100
product price:Â $86.95
/pk 500, $0.17/eaKey Features
Capacity
16 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804532
Zoro #
G622905100
UPC #
-
Country of Origin
China
Dimensions
Outside Height
2-1/4 in
Outside Width
4.57 in
Details
Capacity
16 oz
Material
PP
Color
Clear
Microwave Safe
Yes
Container Shape
Round
Item
Deli Container Cup with Lid
For Use With
Food service, restaurants, cafeterias, home use
Container Lid
Yes
Reusable
Yes
Temperature Range
0 to 180F
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Dishwasher Safe
Yes
Disposable Lid Type
Air Tight
Application
Food Storage
Description
Versatile storage solution with a rolled rim for easy lid closure and opening. High-clarity makes it ideal for pasta salad, fruit, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.