1-Zone 12000 BTU Ductless Mini Split Air Conditioner Heat Pump with Wi Fi and Remote Control
- Mfr # ZR-AUS-12H61RG4-700a(Bp14)
- Zoro # G723362055
product price:Â
$
585.99
/pk
Free Shipping & Returns
Key Features
Height
7.87 in
Includes
Accessories
Average Coverage Area
500-700 sq. ft.
BtuH Cooling
12,000 BTU
For Use With
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AUS-12H61RG4-700a(Bp14)
- Zoro #
- G723362055
- UPC #
- 834534945458
- Country of Origin
- China
- Includes
- Accessories
- Average Coverage Area
- 500-700 sq. ft.
- BtuH Cooling
- 12,000 BTU
- For Use With
- Outdoor
Dimensions
- Height
- 7.87 in
- Width
- 12.01 in
Description
This 12000 BTU 1 Ton Ductless Mini Split Air Conditioner Heat Pump delivers reliable cooling and heating performance right from activation featuring energy saving ECO mode and Turbo boost for quick temperature adjustment Its winning mix of functionality and affordability makes it a top pick for homeowners seeking year round comfort The single zone system pairs a sturdy outdoor condenser with a wall mounted indoor air handler offering an ideal blend of premium build quality quiet operation and user friendly design Equipped with Wi Fi connectivity and a wireless remote 7 meter range it enables seamless control via the Smart Life app or on site adjustments while the removable air filter with optional charcoal electrostatic filters ensures cleaner fresher airflow The pre charged condenser simplifies installation supporting line sets up to 15 meters without coolant loss and the unit’s auto restart function and 24 hour timer add convenience for daily use
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.