Ductless Ceiling Cassette

  • Mfr # SCW08BCEBAFDN
  • Zoro # G724881593
product price: 
$
3,908.99
/ea
Free Shipping & Returns

Key Features

Standards
ETL Listed
Operating Temperature - Maximum
80 Degrees F
Filter Performance Rating
Odor Removal
Overall Height
25 3/16 in
Fan Type
Blower
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCW08BCEBAFDN
Zoro #
G724881593
UPC #
046629600818
Country of Origin
United States
Item
Ductless Ceiling Cassette
Standards
ETL Listed
Operating Temperature - Maximum
80 Degrees F
Filter Performance Rating
Odor Removal
Fan Type
Blower
Housing Color
Light Gray
Water Inlet Connection Type
Sweat
Tubing Material
Copper
Heater Voltage
208 V AC
Phase
1
Wattage Output
0.3 hp
Color
Light Gray
Power Connection Type
Terminal Strip
Cooling Capacity
8,000 BtuH
Filter Type
Polyester
Pump Pressure - Maximum
125 psi
Current
0.7 A
Flow Rate
0.5 gpm, 3 gpm
Compatible with Product Type
Water Boiler, Water Chiller
Motor Type
EC
Includes
Condensate Pump, Disconnect Switch, HW Coil Freeze Protection
Heating Capacity
17,000 BtuH
Housing Material
Galvanized Steel (Chassis), High Impact Polystyrene (Fascia)
Operating Temperature - Minimum
50 Degrees F
Control Type
Electromechanical
Housing Finish
Galvanized Steel
Product Type
Ductless Ceiling Cassette
Includes Filter
Filter Included
Series
SCW

Dimensions

Overall Height
25 3/16 in
Overall Depth
19 1/2 in
Water Inlet Connection Size
5/8 in
Overall Width
25 3/16 in

Description

Ductless Ceiling Cassette

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews