12,000 BTU (7,800 BTU DOE) Portable Air Conditioner Cools 450 sq. ft. with Dehum & Remote, Swing
- Mfr # ZR-SPF2-10HG
- Zoro # G723362123
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
13.39 in
Length
17.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SPF2-10HG
- Zoro #
- G723362123
- UPC #
- 897774195687
- Country of Origin
- China
- Color
- Gray
Dimensions
- Width
- 13.39 in
- Length
- 17.44 in
Description
This robust unit delivers 12,000 BTU (ASHRAE) / 7,800 BTU (DOE SACC) of cooling power to effectively cool larger spaces up to 450 square feet. It features three essential operation modes-Cooling with an adjustable swing, Dehumidification, and Fan-making it a complete and powerful climate control solution. With easy installation, a full window kit, and remote control, it offers convenient, wide-area cooling perfect for home offices, living rooms, or business spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.