6900 BTU DOE Portable Air Conditioner Cools 250 Sq Ft with Remote Dehumidifier in White
- Mfr # ZR-YDKT--B--01
- Zoro # G423362157
product price:Â
$
296.99
/ea
Free Shipping & Returns
Key Features
Height
34.06 in
Color
White
Width
12.48 in
Length
14.65 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-YDKT--B--01
- Zoro #
- G423362157
- UPC #
- 363748520804
- Country of Origin
- China
- Color
- White
Dimensions
- Height
- 34.06 in
- Width
- 12.48 in
- Length
- 14.65 in
Description
Introducing our versatile 3 in 1 portable air conditioner designed to deliver efficient cooling dehumidification and enhanced comfort for spaces up to 450 sq ft With a powerful 8000 BTU cooling capacity and a built in dehumidifier this unit effectively removes moisture while maintaining an energy efficient self evaporating system Enjoy a peaceful night's sleep with ultra quiet operation in sleep mode and take advantage of the programmable 24 hour timer for customized energy savings The remote control allows you to conveniently adjust settings from anywhere while the LED digital display keeps you informed of the current temperature and settings Featuring auto defrost and restart functionality the unit ensures reliable performance in various conditions Its portable design includes four 360 degree wheels and ergonomic handles for easy mobility and the included window kit makes setup a breeze With customizable comfort settings you can effortlessly switch between cooling fan and dehumidifier modes adjusting the fan speed and temperature to create your ideal indoor environment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.