Shop EDENDIRECT
See all product information
Create Account
24 in. 3 Fan Speeds Floor Fan in Yellow with Adjustable Tilt
- Mfr # ZRFQT-60A-YW
- Zoro # G324174453
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3 Speeds
Height
27.2 in
Cord Length
5.8 ft
Length
27 in
Type
Floor Fan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRFQT-60A-YW
- Zoro #
- G324174453
- UPC #
- 341241908251
- Country of Origin
- China
- Number of Speeds
- 3 Speeds
- Item
- Fans
- Type
- Floor Fan
- Voltage
- 120 V
- Color
- Yellow
- Air Flow
- 5,300 CFM
Dimensions
- Height
- 27.2 in
- Cord Length
- 5.8 ft
- Length
- 27 in
- Width
- 15.5 in
Description
This 24 in. industrial drum fan delivers powerful airflow for warehouses, workshops, and large commercial spaces. It features a dual ball-bearing motor with 3 aluminum blades, offering 3 adjustable speeds (1000/1200/1400 RPM) and a max wind speed of 7.8 m/s. The fan supports a 360 Deg adjustable tilt angle for targeted cooling. With wheels and a portable handle, it is easy to move, while the 70 in. power cord provides flexible placement. Its rugged construction ensures long-lasting performance in demanding environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.