Shop EDENDIRECT
See all product information
Create Account
24 inch 3 Speed High Velocity Industrial Black Indoor Wall Mount Fan, 4800 CFM, 3 Blades
- Mfr # ZR-HIFANXWALLMOUNT24
- Zoro # G923362152
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Application
Fans
For Use With
Indoor/Outdoor
Width
7.1 in
Height
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-HIFANXWALLMOUNT24
- Zoro #
- G923362152
- UPC #
- 363748520750
- Country of Origin
- China
- Application
- Fans
- For Use With
- Indoor/Outdoor
- Color
- Black
- Fan Style
- Mounted Wall Fan
- Sound Level
- 60 dBA
Dimensions
- Length
- 26 in
- Width
- 7.1 in
- Height
- 25.6 in
- Fan Cord Length
- 6 ft
- Blade Diameter
- 21-25 in
Description
The 24 inch Industrial Wall Mount Fan is a high velocity metal fan perfect for warehouses, greenhouses, workshops, patios, factories, and basements. It features a powerful 3 speed thermally protected PSC motor that delivers up to 4800 CFM of airflow. With advanced dual ball bearing technology and a 360 degree tilt, it provides versatile airflow direction. The fan includes easy rear mounted controls, an OSHA compliant rust resistant grille, and a sealed motor housing for dust protection. Operating quietly with sound levels at High 60, Medium 52, Low 45, it is easy to assemble and clean, making it a durable and efficient choice for any industrial setting
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.