Shop EDENDIRECT
See all product information
Create Account
4300 BTU (DOE) 115-Volt Vented Large Room Portable Air Conditioner Remote Included
- Mfr # ZRPAC1019.us
- Zoro # G024174500
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Sound Level dBA
40 dBA
Includes
Without Heater
Voltage
115 V
Width
19.69 in
Number of Speeds
3 Speeds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZRPAC1019.us
- Zoro #
- G024174500
- UPC #
- 443009453918
- Country of Origin
- China
- Sound Level dBA
- 40 dBA
- Includes
- Without Heater
- Voltage
- 115 V
- Item
- Portable Air Conditioners
- Number of Speeds
- 3 Speeds
- BtuH Cooling
- 4,300 BTU
- Watts
- 280 W
- Coverage Area
- 700 Sq. Ft
- Number of Cooling Speeds
- 2
Dimensions
- Width
- 19.69 in
- Depth
- 10.83 in
- Height
- 12.01 in
Description
This 4300 BTU portable air conditioner is ideal for tents, SUVs and RV camping trips. It adopts a 24V DC compressor that connects to car batteries to deliver stable cooling with low energy use. Lightweight and easy to install, the unit uses eco-friendly R134A refrigerant for efficient cooling. It operates quietly below 55 dB(A) without disrupting rest and conversation. Its compact size makes it a practical cooling choice for outdoor travel and small indoor areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.