Shop EDENDIRECT
See all product information
Create Account
8,000 BTU (4,550 BTU DOE) Portable Air Conditioner Cools 350 sq. ft. with Dehum & Remote
- Mfr # ZR-SPF2-08CG
- Zoro # G823362115
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Length
14.69 in
Width
13.46 in
Color
Gray
For Use With
Indoor
Application
Portable Air Conditioner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-SPF2-08CG
- Zoro #
- G823362115
- UPC #
- 897774195663
- Country of Origin
- China
- Color
- Gray
- For Use With
- Indoor
- Application
- Portable Air Conditioner
- Sound Level dBA
- 65 dBA
- Watts
- 850
- Voltage
- 115 V
- Features
- Automatic Shutoff, Digital Display, Sleep Mode, Timer, Overload Protection
- Number of Speeds
- 2
- Coverage
- 350 Sq. Ft
Dimensions
- Length
- 14.69 in
- Width
- 13.46 in
- Depth
- 26.93 in
Description
This compact unit delivers 8,000 BTU (ASHRAE) / 4,550 BTU (DOE SACC) of cooling power to efficiently comfort your space. With three operation modes-Cooling, Dehumidification, and Fan-it's your all-in-one climate solution. Easy to move and install, it comes complete with a window venting kit and remote control for convenient, wide-area climate management. Ideal for homes, offices, or dorms.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.