Air Purifiers for Home Large Room Coverage Up to 1562 Sq.Ft Air Cleaner Impressive Filtration Remove
- Mfr # MVDHM-1027-EAHG6
- Zoro # G024931479
product price:Â
$
69.75
/ea
Key Features
Length
8.27 in
Coverage
1,562 sq-ft
Height
14.37 in
Sound Level
65 db
For Use With
Indoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MVDHM-1027-EAHG6
- Zoro #
- G024931479
- UPC #
- 782794785393
- Country of Origin
- China
Dimensions
- Length
- 8.27 in
- Height
- 14.37 in
- Width
- 8.27 in
Details
- Coverage
- 1,562 sq-ft
- Sound Level
- 65 db
- For Use With
- Indoor
- Voltage
- 24 V
- Number of Speeds
- 4
- Color
- White
- Application
- Air Purifiers
Description
Are you still suffering from allergic. Family member with severe sinuses. Do you love keeping pets, but odor of their body keeps wafting around the room.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.