Safety Glasses
- Mfr # TXDAP418
- Zoro # G623358141
product price:Â
$
36.79
/ea
Key Features
Standards
ANSI Z87+
Arm Length
4 3/4 in
Nose Bridge Material
Nylon
Frame Material
Nylon
Series
Dawson
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXDAP418
- Zoro #
- G623358141
- UPC #
- 697920028469
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arm Length
- 4 3/4 in
- Temple-to-Temple Width
- 2 1/2 in
Details
- Standards
- ANSI Z87+
- Nose Bridge Material
- Nylon
- Item
- Safety Glasses
- Frame Material
- Nylon
- Series
- Dawson
- Frame Type
- Full-Frame
- Frame Color
- Black
- Lens Coating
- Mirrored, Polarized, Scratch-Resistant
- For Small Heads Designation
- Not Rated for Small Heads
- Padding Location
- Temples
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Application
- General Purpose
- Lens Color
- Blue
- Arm Color
- Black
- Arm Material
- Nylon
- Gender
- Unisex
- Frame Style
- Wraparound
- Ultra-Violet Scale Protection Designation
- U6
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color Blue, Lens Coating Mirrored, Polarized, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.