Safety Glasses
- Mfr # TXD415
- Zoro # G723354395
product price:Â
$
36.79
/ea
Key Features
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple-to-Temple Width
2 1/2 in
Gender
Unisex
Arm Length
4 3/4 in
Lens Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXD415
- Zoro #
- G723354395
- UPC #
- 697920028445
- Country of Origin
- Taiwan, Province of China
Dimensions
- Temple-to-Temple Width
- 2 1/2 in
- Arm Length
- 4 3/4 in
Details
- Meets High Impact Standard
- High Impact Standard ANSI Z87+
- Gender
- Unisex
- Lens Color
- Copper
- Application
- General Purpose
- Nose Bridge Material
- Nylon
- Lens Coating
- Polarized, Scratch-Resistant
- Frame Color
- Black
- Frame Style
- Wraparound
- Standards
- ANSI Z87+
- Arm Material
- Nylon
- Ultra-Violet Scale Protection Designation
- U6
- Frame Type
- Full-Frame
- Item
- Safety Glasses
- Arm Color
- Black
- Frame Material
- Nylon
- Series
- Dawson
- For Small Heads Designation
- Not Rated for Small Heads
- Padding Location
- Temples
Description
Safety Glasses, Series Dawson, Gender Unisex, Lens Color Copper, Lens Coating Polarized, Scratch-Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Standards ANSI Z87+
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.