MU 16 Hydraulic Electric Rebar Cutter
- Mfr # 150.01235
- Zoro # G324151362
product price:Â
$
3,023.99
/ea
Free Shipping & Returns
Key Features
Includes
Tool with power cord
Application
Building, Construction, Industrial, Rescue
Length
20.59 in
Working Pressure
56 MPa (560 bar)
Cutting/Bending Force
171 kN (17.4 t)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150.01235
- Zoro #
- G324151362
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 20.59 in
- Height
- 5.71 in
- Width
- 4.88 in
Details
- Includes
- Tool with power cord
- Application
- Building, Construction, Industrial, Rescue
- Working Pressure
- 56 MPa (560 bar)
- Cutting/Bending Force
- 171 kN (17.4 t)
- Cylinder Type
- Single Acting
- For Use With
- Rebar, Steel Wire Mesh, Welded Wire Mesh, Padlocks, Seals, Chains
- Voltage
- 120V, 230V
- Power Source
- Electric (Corded)
- Max. Capacity
- 16 mm
- Features
- Anti-jamming release lever; Electro-hydraulic drive; Compact design
Description
The Edilgrappa MU 16 Corded is a Hydraulic-Powered Rebar Cutter made in Italy for building, industrial works, and rescue applications. Its compact design allows operation in tight, confined spaces. Equipped with an anti-jamming release lever for consistent, reliable performance. Key Features: - Cuts rebars, steel and welded meshes, padlocks, seals, and chains - Ideal for building and industrial works - Compact dimensions for confined spaces - Anti-jamming release lever Technical Specifications: - Cutting capacity: 16 mm (Rm: 70 daN/mm2) - Cutting force: 171 kN (17.4 t) - Working pressure: 56 MPa (560 bar) - Power supply: Main (230V: 1100W/50Hz/5.3A ; 120V: 1200W/60Hz/10A) - Cylinder: Single Acting - Weight: 9.5 kg / 20.94 lbs - Dimensions (LxWxH): 523 x 124 x 145 mm / 20.59 x 4.88 x 5.71 in Made in Italy by Edilgrappa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.