Shop EDILGRAPPA
See all product information
Create Account
RD8-20 18V/20V Battery-Powered Rebar Bender
- Mfr # 150.03302
- Zoro # G924151359
product price:Â
$
4,189.99
/ea
Free Shipping & Returns
Key Features
Application
Building, Construction, Industrial
Voltage
18V / 20V
Includes
Tool only (battery not included)
Power Source
Battery
Cutting/Bending Force
78 kN (8 t)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150.03302
- Zoro #
- G924151359
- UPC #
- -
- Country of Origin
- Italy
- Application
- Building, Construction, Industrial
- Voltage
- 18V / 20V
- Includes
- Tool only (battery not included)
- Power Source
- Battery
- Cutting/Bending Force
- 78 kN (8 t)
- For Use With
- Rebar, Rods
- Max. Capacity
- 8-20 mm
- Cylinder Type
- Double Acting
- Head Rotation
- 90° CW / 90° CCW
- Working Pressure
- 40 MPa (400 bar)
- Features
- Adjustable stroke; 90 deg CW/CCW rotating head; DeWalt battery compatible
Description
The Edilgrappa RD8-20 Cordless is a Battery-Powered Rebar Bender designed for building and industrial applications. Its compact form factor allows operation in tight, confined spaces. Compatible with DeWalt 18V/20V batteries for extended autonomy. The adjustable stroke and 90 degree CW/CCW rotating head offer precise bending control across a wide range of rebar diameters. Key Features: - Bends rebars and rods 8-20 mm - Long battery life (DeWalt 18V/20V compatible) - Ideal for building and industrial works - Lightweight and compact for confined spaces - Adjustable stroke - Head rotation 90 degrees CW / 90 degrees CCW Technical Specifications: - Bending capacity: 8-20 mm (Rm: 70 daN/mm2) - Bending force: 78 kN (8 t) - Working pressure: 40 MPa (400 bar) - Power supply: 18V / 20V Battery - Cylinder: Double Acting - Adjustable stroke: Yes - Head rotation: 90 degrees CW / 90 degrees CCW - Weight: 8.5 kg / 18.74 lbs (without battery) - Dimensions (LxWxH): 460 x 167 x 319 mm / 18.11 x 6.57 x 12.56 in Made in Italy by Edilgrappa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.