Shop EDILGRAPPA
See all product information
Create Account
MU 16 18V/20V Battery-Powered Rebar Cutter
- Mfr # 150.03007
- Zoro # G424151361
product price:Â
$
3,687.99
/ea
Free Shipping & Returns
Key Features
Voltage
18V, 20V
Cutting/Bending Force
171 kN (17.4 t)
Cylinder Type
Single Acting
Height
11.93 in
Width
7.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150.03007
- Zoro #
- G424151361
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Height
- 11.93 in
- Width
- 7.24 in
- Length
- 19.13 in
Details
- Voltage
- 18V, 20V
- Cutting/Bending Force
- 171 kN (17.4 t)
- Cylinder Type
- Single Acting
- Application
- Building, Construction, Industrial, Rescue
- Head Rotation
- 360°
- Power Source
- Battery
- Max. Capacity
- 16 mm
- Features
- Anti-jamming release lever; 360 deg rotating head; High battery autonomy
- For Use With
- Rebar, Steel Wire Mesh, Welded Wire Mesh, Padlocks, Seals, Chains
- Includes
- Tool only (battery not included)
- Working Pressure
- 56 MPa (560 bar)
Description
The Edilgrappa MU 16 Cordless is a Battery-Powered Rebar Cutter made in Italy for building, industrial works, and rescue applications. Compatible with 18V/20V batteries, it delivers high autonomy and excellent portability. The 360 degree rotating head provides versatile access and the anti-jamming release lever ensures reliable operation. Key Features: - Cuts rebars, steel wire mesh, welded wire mesh, padlocks, seals, and chains - Ideal for building, industrial works, and rescue operations - High battery life for extended use - 360 degree rotating head - Anti-jamming release lever Technical Specifications: - Cutting capacity: 16 mm (Rm: 70 daN/mm2) - Cutting force: 171 kN (17.4 t) - Working pressure: 56 MPa (560 bar) - Power supply: 18V / 20V Battery - Head rotation: 360 degrees - Cylinder: Single Acting - Weight: 8.6 kg / 18.95 lbs (without battery) - Dimensions (LxWxH): 486 x 184 x 303 mm / 19.13 x 7.24 x 11.93 in Made in Italy by Edilgrappa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.