Shop EDILGRAPPA
See all product information
Create Account
PRO-CUT 12 18V Battery-Powered Rebar Cutter
- Mfr # 150.03478
- Zoro # G024151358
product price:Â
$
3,455.99
/ea
Free Shipping & Returns
Key Features
Includes
Tool only (battery not included)
Voltage
18V
Head Rotation
360°
Application
Building, Construction, Industrial
Cylinder Type
Single Acting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150.03478
- Zoro #
- G024151358
- UPC #
- -
- Country of Origin
- Italy
- Includes
- Tool only (battery not included)
- Voltage
- 18V
- Head Rotation
- 360°
- Application
- Building, Construction, Industrial
- Cylinder Type
- Single Acting
- For Use With
- Rebar, Round Bars, Threaded Bar
- Cutting/Bending Force
- 120 kN (12.2 t)
- Features
- Anti-jamming release lever; 360 deg rotating head; Compact design
- Power Source
- Battery
- Working Pressure
- 30 MPa (300 bar)
- Max. Capacity
- 12 mm
Description
The Edilgrappa PRO-CUT 12 Cordless is a Battery-Powered Rebar Cutter designed for building and industrial applications. Powered by an 18V battery, this portable tool can be transported wherever needed and features a release lever anti-jamming mechanism for reliable, continuous operation. The 360 degree rotating head allows access in tight spaces and a variety of cutting angles. Key Features: - Cuts rebars, round bars, and threaded bar - Ideal for building and industrial works - Compact design for confined spaces - 360 degree rotating head - Anti-jamming release lever Technical Specifications: - Cutting capacity: 12 mm (Rm: 70 daN/mm2) - Cutting force: 120 kN (12.2 t) - Working pressure: 30 MPa (300 bar) - Power supply: 18V Battery - Head rotation: 360 degrees - Cylinder: Single Acting - Weight: 6.5 kg / 14.33 lbs (without battery) - Dimensions (LxWxH): 494 x 184 x 303 mm / 19.45 x 7.24 x 11.93 in Made in Italy by Edilgrappa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.