Edwards Signaling
Horn Strobe, Clear, 4-1/2 In. H, 120VAC
Mfr # 7007B-N5
Zoro # G4859662
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Engineered Thermoplastic
- Mounting Surface
- Height 4.5 in
- Visual Indicator Type Strobe
- Color Clear Lens, White Housing
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Jacket , Women's , Black, Gray , M (DCHJ066C1-M)
- TRU-SPEC Tactical Polo, Desert Digital, L, 35" L (1292)
- STRANCO Vhcle Placrd, Flam Gas with Picto, PK10 (DOTP-0038-V10)
- AZAR DISPLAYS 11"x8.5" Pedestal Two-Sided Sign Holder Stand on Square Metal Base (300864)
- EDWARDS SIGNALING Horn Strobe, Amber, 24VAC/DC (869STRA-AQ)
- EDWARDS SIGNALING Bell, 24VAC, 0.250A, Gray (340-4G5)
- EDWARDS SIGNALING Buzzer, 120VAC, 0.050A, Gray (340A-N5)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- EDWARDS SIGNALING Multiple Tone Signal, 120VAC, 0.36A, Gray (5530M-24N5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5530M-24AQ)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- Edwards Signaling Safety Alarms and Warnings