Horn Strobe, Horn, Pulse, 120VAC, 85 dB, Cast Aluminum, Green Lens, Gray Housing, Surface Mount

  • Mfr # 51XBRFG120A

  • Zoro # G6622016


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Aluminum
Mounting
Surface
Diameter
6 in
Audible Alarm Type
Horn
Standards
cUL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51XBRFG120A
Zoro #
G6622016
UPC #
782640521533
Country of Origin
United States

Dimensions

Diameter
6 in
Height
7.375 in
Width
6"
Overall Depth
7 3/8 in
Overall Diameter
6 in

Details

Item
Horn Strobe
Housing Material
Cast Aluminum
Mounting
Surface
Color
Green Lens, Gray Housing
Audible Alarm Type
Horn
Voltage
120VAC
Standards
cUL, UL
Indoor/Outdoor
Indoor
Decibels
85 dB
Sound Pattern
Pulse
Lens Color
Green
Vibrating
Yes
Lamp Life
148,000 hr
Lamp Type
LED
Visual Indicator Type
Beacon
Operating Temp.
-31 Degrees to 160 Degrees F
Current Drawn
0.175 A
Flashes per Minute
65
Lens Design
Fresnel
Lens Material
Polycarbonate
Power Source
Wire
Features
Junction Box Base
Housing Color
Silver
Product Type
Horn and Light
Lifespan
148,000 hr
Sound Continuity
Pulse
Vibration
No Vibration
Number of Sound Patterns
1
Includes Mounting Hardware
Mounting Hardware Included
Control Protocol
Direct Wire
Sound Style
Horn
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-31 Degrees F
Connection Type
Conduit Hole
Alarm Volume @ 1 m - Maximum
95 dB
Light Source
LED
Operating Temperature - Maximum
150 Degrees F
Alarm Volume @ 10 ft - Maximum
85 dB
Mounting Style
Surface Mount
Operating Current
0.175 A
Light Operating Mode
Flashing
Operating Voltage
120VAC

Description

Horn Strobe,Green,Cast Aluminum,120VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.